Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Pistol Air Drill 2600 rpm

  • Mfr # CP1117P26

  • Zoro # G7032733


product price: $449.99
/ea
Free Shipping & Returns

Key Features

HP
1.0
HP - Air Tools
1.00
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
29.8
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP1117P26
Zoro #
G7032733
UPC #
015451695279
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 15/16 in
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Width
3 in
Overall Height
6 7/8 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
1.0
HP - Air Tools
1.00
CFM @ Full Load
29.8
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
2,600 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
1.17 to 4.70 ft-lb
Variable Speed
Yes
Body Style - Air Tools
Pistol
Tool Weight
2.2 lb
Gear Train
Planetary
Handle Material
Aluminum
Drill Chuck Type
Keyed
Bearings
Ball Bearing
Item - Air Drills
Air Drill
Duty
Industrial
Throttle Type
Trigger
Style
Pistol
Housing Material
Aluminum
Average CFM @ 15 Second Run Time
7.40
Includes
Jacobs Chuck
Handle Type
Pistol Grip
Application
Drilling, Reaming Holes
Vibration Level
2.5 m/sq sec
Torque Range
0 ft-lb to 4.7 ft-lb
Chuck Material
Metal
Drilling Capacity in Cast Iron
1/4 in
Max. Torque
4.7 ft-lb
Reversible
No
Exhaust Location
Handle
Min. Torque
0 ft-lb
Power Source
Air-Powered
Duty Rating
Industrial Duty
Air Consumption
29.5 cfm
Bearing Design
Ball
Drilling Capacity in Aluminum
3/8 in
Air Pressure
90 psi
Noise Level
83 dB
Horsepower
1 hp
Drilling Capacity in Wood
3/8 in
Drilling Capacity in Steel
1/4 in

Description

Air-Powered Drill, HP - Air Tools 1.00, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing No, Pistol Body Style - Air Tools, Free Speed 2,600 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 1.17 to 4.70 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 7.40, CFM @ Full Load 29.8, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.