Zoro Homepage

3/8" Reversible Pistol Air Drill 2100 rpm

  • Mfr # CP9790C

  • Zoro # G5221498


product price: $202.99
/ea
Free Shipping & Returns

Key Features

HP
0.50
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
27.6
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9790C
Zoro #
G5221498
UPC #
015451777463
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
9 1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
3/8 in
Spindle Thread Size
3/8"-24
Overall Width
1 7/8 in
Overall Height
6 in

Details

Item
Drill
HP
0.50
HP - Air Tools
0.50
CFM @ Full Load
27.6
Air Inlet
1/4 in
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 psi
Free Speed
2,100 RPM
Duty Cycle - Air Tools
General Duty
Torque
4.10 ft-lb
Bearings
Ball
Body Style - Air Tools
Pistol
Item - Air Drills
Air Drill
Housing Material
Composite
Includes
Chuck Key, Jacobs Chuck
Gear Train
Planetary
Throttle Type
Trigger
Duty
General
Tool Weight
2.4 lb
Variable Speed
Yes
Handle Material
Rubber
Style
Pistol
Average CFM @ 15 Second Run Time
6.90
Drill Chuck Type
Keyed
Handle Type
Pistol Grip
Duty Rating
Industrial Duty
Drilling Capacity in Cast Iron
1/4 in
Horsepower
0.5 hp
Application
Drilling, Reaming Holes
Drilling Capacity in Aluminum
1/4 in
Vibration Level
2.5 m/sq sec
Chuck Material
Metal
Drilling Capacity in Wood
3/8 in
Noise Level
87 1/2 dB
Exhaust Location
Handle
Power Source
Air-Powered
Drilling Capacity in Steel
1/8 in
Max. Torque
3.5 ft-lb
Reversible
Yes
Air Consumption
27.5 cfm
Torque Range
0 ft-lb to 3.5 ft-lb
Side to Center
2 in
Bearing Design
Ball
Min. Torque
0 ft-lb
Air Pressure
90 psi

Description

Air-Powered Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,100 RPM, Torque 4.10 ft-lb, Average CFM @ 15 Second Run Time 6.90, CFM @ Full Load 27.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 9 1/4 in, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.