Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm

  • Mfr # CP7265S

  • Zoro # G3612375


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
5/8"-11
HP
0.71 HP
Pad Size
7"
Pad Face Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7265S
Zoro #
G3612375
UPC #
015451662257
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/8"-11
Pad Size
7"
Orbit Dia.
5/8"-11"
Min. Hose Size
3/8 in
Overall Length
11.8"
Tool Length
11 3/4 in
Included Pad Sizes
7 in
Air Inlet Size
1/4 in
Spindle Thread Size
5/8 in - 11
Minimum Wheel Diameter
7 in
Maximum Wheel Diameter
7 in
Arbor Hole Size
7/8 in
Minimum Hose Size
3/8 in
Min Hose Size
3/8"

Details

Item
Vertical Air Disc Sander
Duty
Industrial
HP
0.71 HP
Pad Face Type
Plastic
Average CFM @ 15 Second Run Time
8 cfm
CFM @ Full Load
32 cfm
Required Pressure
90 psi
Free Speed
5,000 rpm
Handle Material
Rubber
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Throttle
Lever
Arbor Hole
7/8 in
Application
Rough Sanding
Housing Material
Aluminum
Tool Weight
4.9 lb
Standards
CE
Product Type
Air-Powered Disc Sander
Vacuum Type
Non-Vacuum
Sound Level (dB)
80 dBA
Tool Series
CP7265
Average Flow Rate
8 cfm
Exhaust Location
Rear
Abrasive Mount Type
Threaded Shank
Air Inlet Type
NPT
Air Consumption
32 cfm
Maximum Motor Speed
5,000 RPM
Grip Type
Pistol Grip with Side Handle
Maximum Disc Speed
5,000 RPM
Speed Settings
Fixed
Horsepower
0.7 hp
Vibration Level
2.5 m/sq sec
Sound Level
80 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 5,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Light, Grip Type Pistol Grip with Side Handle, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.