Air Impact Wrench, 1/2 in, 1/4 in NPT, Torque 715 ft.lb, 10,000 RPM, Twin Hammer, 10PK
- Mfr # CP7741-CTN
- Zoro # G423744212
product price:Â
$
3,214.99
/pk of 10, $321.50/ea
Free Shipping & Returns
Key Features
Output Drive Type
Square
Color
Red,Black
Width
8.27
Depth
7.2
Clutch Housing
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP7741-CTN
- Zoro #
- G423744212
- UPC #
- 015451815189
- Country of Origin
- Taiwan, Province of China
- Output Drive Type
- Square
- Color
- Red,Black
- Clutch Housing
- Aluminum
- Handle Type
- Pistol
- Includes
- Air Impact Wrench Tool
- Output Retainer Type
- Friction Ring
- Free Speed
- 10000
- Air Inlet Gender
- Female
- Starting System
- Trigger
- Material
- Composite
- Impact Mecanism
- Twin Hammer
- Air Inlet Thread Type
- NPT
- Blow Per Minute
- 1005
- Item
- Impact Wrench
- Air Consumption at Load
- 19 cfm
- Sound Pressure
- 93 dB(A)
- Min Hose Dia Inch
- 0.38 in
- Max Torque Reverse
- 715
- Air Consumption at Free Speed
- 4.4 cfm
- Sound Power
- 103 dB(A)
- Air Pressure
- 90 psi
Dimensions
- Width
- 8.27
- Depth
- 7.2
- Air Inlet Thread Size (in)
- 0.25
- Overall Length
- 7.64
- Output Drive Size (in)
- 0.5
Description
To better serve its customers working in tire changing or maintenance applications, Chicago Pneumatic enhanced one of its 1/2 Inch pneumatic impact wrench bestsellers: the CP7741 series (former CP7736 series). For operators looking for a powerful and durable tool with an affordable price, the CP7741 series, 1/2 Inch pneumatic impact wrench, is the best in choice tool. This new series offers more robustness and durability than its old version. The motor, the gasket and plenty of parts have been improved to last longer.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.