Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Impact Wrench, 1/2 in, Pin Retainer, 1/4 in NPT, Torque 922 ft.lb, 9,200 RPM, Twin Hammer
- Mfr # CP7748-P
- Zoro # G123297766
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Free Speed
9,200 rpm
Air Inlet
1/4 in
Handle Type
Pistol
Color
Black, Red
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP7748-P
- Zoro #
- G123297766
- UPC #
- 15451807535
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Wrench
- Free Speed
- 9,200 rpm
- Air Inlet
- 1/4 in
- Handle Type
- Pistol
- Color
- Black, Red
- Air Inlet Gender
- Female
- Drive Type
- Square
- Starting System
- Trigger
- Required Pressure
- 90 psi
- Retainer Type
- Pin Retainer
- Material
- Composite
- Sound Pressure Level
- 94.5 dBA
- Thread Type
- NPT
- Impact Mechanism
- Twin Hammer
- Sound Power Level
- 105.3 dBA
- Max. Torque
- 922 Ft.-Lb.
- Clutch Housing
- Aluminum
- Blows per Minute
- 1350
Dimensions
- Drive Size
- 1/2 in
- Width
- 3.07 in
- Height
- 7.87 in
- Overall Length
- 7.24 in
Description
The CP7748 series impact wrench with its torque of 960ft.lbs / 1,300 Nm, twin hammer impact mechanism, and composite housing is powerful and durable and ensures efficient bolting and unbolting when changing wheels and tires on light vehicles. In addition, the new forward/reverse system & power control (ring system) increase operator comfort while also improving functionality. The CP7748 series is composed of 2 models: 1/2 Inch short anvil and 1/2 Inch long anvil (2-inch anvil).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.