Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Random Orbital Sander, 6 in, Self Vacuum, H&L, 6 Pad Holes, 1/4 in NPT, 0.28 HP, 12,000 RPM
- Mfr # CP7215SVE
- Zoro # G123294703
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
16 cfm
Free Speed
12,000 rpm
Overall Length
9.13 in
Min. Hose Size
0.38 in
Width
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP7215SVE
- Zoro #
- G123294703
- UPC #
- 15451631635
- Country of Origin
- Taiwan, Province of China
- Item
- Orbital Sander
- CFM @ Full Load
- 16 cfm
- Free Speed
- 12,000 rpm
- Starting System
- Lever
- Pad Attachment
- Hook&Loop
- Air Pressure
- 90 psi
- Sound Pressure Level
- 81 dBA
- Handle Type
- Palm
- Max Power
- 0.28 hp
- Housing Material
- Aluminum, Composite Over-sleeve
- Color
- Black, Red
- Output Spindle Thread
- 5/8-24 UNF
- Air Inlet Gender
- Female
- Air Consumption at Free Speed (cfm)
- 17 cfm
- Air Inlet Thread Type
- NPT
Dimensions
- Overall Length
- 9.13 in
- Min. Hose Size
- 0.38 in
- Width
- 5.91 in
- Size
- 6 in
- Depth
- 4.13 in
- Air Inlet Thread Size
- 1/4 in
Description
The CP7215 series 6 Inch (150 mm) Random Orbital pneumatic Sander - 3/8 Inch (10 mm) orbit- provides power with its 0.29 HP (210 W) and great comfort with its soft grip palm shape. Thanks to the compact design and lightweight, allows 1-handed operation. Designed for body shop applications such as the removal of heavy materials such as body filler, the orbital action provides the smoothest swirl-free finish possible. Available in 9 models for specific needs: 3 vacuum options: Non-Vacuum (NV), Self-Vacuum, Central Vacuum. 2 pad attachment options: Hook and Loop, PSA pad. One-hand or two-hand options.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.