Shop SIOUX TOOLS

A RIVETER TAN CYL 1-1/2IN-CR1

  • Mfr # SZEA7015
  • Zoro # G124296461

product price: 
$
3,863.99
/ea
Free Shipping & Returns

Key Features

Includes Mandrel Collection
No
Stroke Length
5/8 in
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure - Maximum
90 psig
Repairable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZEA7015
Zoro #
G124296461
UPC #
781150233622
Country of Origin
United States

Dimensions

Stroke Length
5/8 in
Overall Height
12 in
Overall Length
12 in
Air Inlet Connection Size
1/4 in
Nose Length
1 1/2 in
Hose Size - Minimum
3/8 in
Overall Width
2 3/4 in

Details

Item
Air A-Riveter
Includes Mandrel Collection
No
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure - Maximum
90 psig
Repairable
Yes
Tool Life
Long Lasting
Includes
Tool Only
Features
CR-1 - Tandem Cylinder, Safety Throttle
Standards
CE
Air Inlet Gender
Female
Power Source
Air-Powered
Air Inlet Type
NPT
Pulling Force
6,000 lbf
Air Pressure - Minimum
90 psi
Housing Material
Aluminum
Material
Steel
Exhaust Location
Side
Tool Weight
5.5 lb

Description

Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 6,000 lbf, Stroke Length 5/8 in, Nose Length 1 1/2 in, Overall Length 12 in, Overall Height 12 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 5.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.