Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 22,000 RPM, 0.2 hp

  • Mfr # CP7500D

  • Zoro # G3594823


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/2 in
Air Inlet
1/4 in NPT Female
Horsepower
0.2 hp
Free Speed
22,000 RPM
Max. Speed
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7500D
Zoro #
G3594823
UPC #
015451635855
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Min. Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Wheel Diameter
2 in

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.2 hp
Free Speed
22,000 RPM
Max. Speed
22,000 RPM
Grinder Type
Angle
Includes
Cut-Off Tool Adapter, Handle Grip, Wheel Guard
Lock
Yes
Grinder Orientation
Angle
Duty
Medium Duty
Handle Material
Cast Aluminum with Rubber Grip
CFM @ Full Load
17.0
Variable Speed
Yes
Average CFM @ 15 Second Run Time
4.0
Throttle
Safety Lever
Housing Material
Aluminum
Reach
Compact
Tool Weight
1.2 lb
Lever Type
Safety Lever
Standards
ISO-28927-1
Lock-Off Switch
Yes
Anti-Kickback Clutch Type
None
For Wheel Type
Type 27
Throttle Type
Lever
Anti-Vibration Technology
No
Anti-Restart Technology
No
Head Type
Flathead
Switch Location
Top
Number of Speed Settings
1
Accessory Free Tool Change
No
Dust Management
Dust Guard
Grip Material
Rubber
Switch Type
Lever
Air Pressure
90 psi
Grip Style
Barrel Grip
Safety Features
Lock Off Safety Lever
Air Consumption
8 cfm
Exhaust Location
Side
Kit Contents
(1) Bare Tool
Power Source
Air Powered
Air Inlet Type
NPT
Vibration Level
19.9 m/sq sec
Air Inlet Gender
Female

Description

Air Angle Grinder, Wheel Diameter 2 in, Horsepower 0.2 hp, For Wheel Type Type 27, Max. Speed 22,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Compact, Duty Medium Duty, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.