Shop CHICAGO PNEUMATIC
See all product information
Create Account
Battery Torque Wrench, 1 in, Pack 36V 2.5Ah, Torque 664 ft.lb, 15 RPM
- Mfr # CP8609
- Zoro # G423295226
product price:Â
$
10,462.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol
Voltage
36 V
Starting System
Trigger
Battery Amp
2.5 A
Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP8609
- Zoro #
- G423295226
- UPC #
- 15451807436
- Country of Origin
- Hungary
Details
- Item
- Cordless Wrench
- Handle Type
- Pistol
- Voltage
- 36 V
- Starting System
- Trigger
- Battery Amp
- 2.5 A
- Color
- Black, Red
Description
Torque tightening from 250 Nm / 185 ft.lb to 900 Nm / 665 ft.lb with high precision (+/- 4%). Intuitive handling on digital screen of the tool. Pack includes 1 S type reaction bar, 2 batteries, 1 battery charger, 1 charger cable, 1 plastic case. This tool is eligible for CP Care, which includes calibration as part of its preventive maintenance package to ensure optimal performance and long-term reliability. Calibration is also available as a standalone service. Contact us to learn more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.