Shop JETCO

Electronic Dial Torque Wrench

  • Mfr # ED-250i
  • Zoro # G323785605

product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Torque Adjustability
Adjustable
Weight
2 lb
Power Source
9V/4 AA
Visual/Audible Indicators
Audible Tone and LED Light Bar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-250i
Zoro #
G323785605
UPC #
850087173155
Country of Origin
United States

Dimensions

Overall Length
11 in
Drive Size
3/8 in
Overall Width
3 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Electronic Dial

Details

Torque Adjustability
Adjustable
Weight
2 lb
Power Source
9V/4 AA
Visual/Audible Indicators
Audible Tone and LED Light Bar
Torque Range (in.-lbs.)
25 in-lb to 250.0 in-lb
Torque Range (Nm)
2.8 N-m to 28.0 N-m
Insulated
No
Item
Electronic Dial Torque Wrench
Color
Black, Silver
Includes
Plastic Box
Handle Type
Ergomomic
Torque Range (Ft.-Lb.)
2.1 ft-lb to 21 ft-lb
Rotation
Clockwise and Counterclockwise
Primary Scale Increments
1 ft-lb
Finish
Chrome
Measurement Type
SAE
Head Type
Standard
Features
Electronic Dial
Ratcheting
No
Standards
MSME B107.4-2019
Clockwise Accuracy
1%
Counterclockwise Accuracy
+/-3%
Extended Data Testing
Yes, NIST
Material
Steel
Torque Increments
0.1 in-lb
Maximum Torque
250 ft-lb
Voltage
9 V DC
Minimum Torque
25 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 3/8 in, 2.1 to 21 ft-lb, 2.8 to 28.0 N-m, 25 to 250.0 in-lb, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 2.1 ft-lb to 21 ft-lb, Torque Range (in.-lbs.) 25 in-lb to 250.0 in-lb, Torque Range (N-m) 2.8 N-m to 28.0 N-m, 11 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.