Shop JETCO

Electronic Dial Torque Wrench

  • Mfr # ED-100F
  • Zoro # G723785670

product price: 
$
618.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Plastic Box
Overall Length
24 in
Extended Data Testing
Yes, NIST
Clockwise Accuracy
1%
Ratcheting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-100F
Zoro #
G723785670
UPC #
850087173162
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
3 in
Drive Size
3/8 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Electronic Dial

Details

Includes
Plastic Box
Extended Data Testing
Yes, NIST
Clockwise Accuracy
1%
Ratcheting
No
Power Source
9V/4 AA
Torque Range (Ft.-Lb.)
10 ft-lb-100 ft-lb
Material
Steel
Weight
3.2 lb
Torque Adjustability
Adjustable
Counterclockwise Accuracy
+/-3%
Torque Range (Nm)
13.5 N-m to 135 N-m
Handle Type
Ergomomic
Head Type
Standard
Measurement Type
SAE
Color
Black, Silver
Torque Range (in.-lbs.)
120 in-lb to 1200 in-lb
Torque Increments
0.1 in-lb
Rotation
Clockwise and Counterclockwise
Primary Scale Increments
1 ft-lb
Insulated
No
Standards
MSME B107.4-2019
Finish
Chrome
Item
Electronic Dial Torque Wrench
Features
Electronic Dial
Visual/Audible Indicators
Audible Tone and LED Light Bar
Voltage
9 V DC
Minimum Torque
120 ft-lb
Maximum Torque
1,200 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 3/8 in, 10-100 ft-lb, 120 to 1200 in-lb, 13.5 to 135 N-m, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 10 ft-lb-100 ft-lb, Torque Range (in.-lbs.) 120 in-lb to 1200 in-lb, Torque Range (N-m) 13.5 N-m to 135 N-m, 24 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.