Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT7763 Heavy Duty High Power 3/4 Inch Drive Impact Wrench
- Mfr # CPT7763
- Zoro # G704035534
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.8"
Features
Ideal for General Maintenance applications; Powerful motor and durable clutch; Operator comfort; 3/4" impact wrench with Ring retainer; Twin hammer clutch; High power: 1,200 ft.lbs (1,627 Nm); Combined power regulator with forward/reverse
Graduations (Nm)
1630 Nm
Min. hose size
1/2"
Handle type
Pistol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT7763
- Zoro #
- G704035534
- UPC #
- 15451566159
- Country of Origin
- China
- Features
- Ideal for General Maintenance applications; Powerful motor and durable clutch; Operator comfort; 3/4" impact wrench with Ring retainer; Twin hammer clutch; High power: 1,200 ft.lbs (1,627 Nm); Combined power regulator with forward/reverse
- Graduations (Nm)
- 1630 Nm
- Handle type
- Pistol
- Actual air consumption
- 30 cfm
- Average air consumption
- 7.5 cfm
- Free speed
- 6300 rpm
- Sound Power
- 107 db(A)
- Noise level
- 96 db(A)
- Vibration K
- 4.2 m/s (ISO-28927-2)
- Square drive
- 3/4"
- Side to center
- 1.8"
- Socket retainer
- Friction ring
- Blows per minute
- 900
- Clutch type
- Twin hammer
- Vibration
- 9 m/s (ISO-8662-7)
Dimensions
- Overall Length
- 8.8"
- Min. hose size
- 1/2"
- Air inlet thread size
- 0.375 "
Description
Features and Benefits 1200 ft./lbs. of torque - power to loosen the toughest fastener Weighs less than 12 lbs. - comfort over long periods of use 6 vane motor for speed - power with any 1/2" hose air supply Twin Hammer high performance clutch - longer life under tough conditions Ergonomic handle exhaust keeps exhaust air away from the operatorThis CP 3/4" impact gun delivers an astounding 1200 ft-lbs. torque! That s about 100 ft-lbs. for each pound the gun weighs. Easily used for extended jobs with minimal fatigue. Free speed: 6 300 rpm. Twin Hammer Clutch for extreme durability. Weighs less than 12 lbs. 6 Vane Motor for increased speed and power. Handle Exhaust ergonomic handle. 3 position power regulator and directional control provides one lever for all controls with three positions in forward and full power reverse. Built to last in the most demanding settings this will be the tool of choice for high volume truck spring truck maintenance and heavy equipment shops.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.