Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Torque Wrench, 100 ft lb, Dual Scale, Storage Case
- Mfr # M198
- Zoro # G323310616
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Torque Measurement Type
Click
Max Torque
100 ft/lb
Grade
Professional
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M198
- Zoro #
- G323310616
- UPC #
- 39564501982
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Max Torque
- 100 ft/lb
- Grade
- Professional
- Case Included
- Yes
- Material
- Steel
- Accuracy
- ±4%
- Head Style
- Round Head
- Min Torque
- 10 ft/lb
- Color
- Black, Red, Silver
Dimensions
- Drive Size
- 3/8 in
- Width
- 1.5 in
- Overall Length
- 17.5 in
- Depth
- 1.55 in
Description
The Performance Tool M198 3/8-Inch drive Torque Wrench is a must-have tool for any professional mechanic or DIY enthusiast. This torque wrench ensures accurate torque settings with its patented torque adjusting locking collar and audible click feature when the desired torque is reached. With dual scale measurement adjustments in both-Inch-Pound and Newton meter, the M198 torque wrench can be used for a wide range of applications. The internal torque mechanism is manufactured of high-grade spring steel, making it durable and reliable. The precision 41-tooth ratchet head provides greater torque control and makes it easier to use in tight spaces. The M198 torque wrench also comes with a heavy-duty storage case, making it easy to store and transport. With a size of 3/8-Inch drive and a range of 10 to 100 ft. lbs, the M198 torque wrench is perfect for any job that requires accurate torque settings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.