Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Torque Wrench, 960 in/lb, Click, Chrome Alloy Steel
- Mfr # M202-P
- Zoro # G423311056
product price:Â
$
41.99
/ea
Key Features
Drive Size
3/8 in
Torque Measurement Type
Click
Max Torque
960 in/lb
Min Torque
120 in/lb
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M202-P
- Zoro #
- G423311056
- UPC #
- 39564502033
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Max Torque
- 960 in/lb
- Min Torque
- 120 in/lb
- Finish
- Chrome
- Material
- Steel
- Accuracy
- ±4%
- Color
- Silver
- Head Style
- Round Head
Dimensions
- Drive Size
- 3/8 in
- Depth
- 1.25 in
- Width
- 1.13 in
- Overall Length
- 11 in
Description
The Performance Tool M202-P is a 3/8-Inch drive Click Torque Wrench crafted from chrome-plated alloy steel. Its compact size enables use in tight spots, featuring a ratchet style with an engraved scale. Sized at 3/8-Inch, it offers a torque range from 120 to 960-Inch pounds.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.