Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Beam Torque Wrench, 150 ft lbs, Torque Table
- Mfr # W3001C
- Zoro # G823310420
product price:Â
$
25.99
/ea
Key Features
Drive Size
1/2 in
Torque Measurement Type
Beam
Overall Length
18.875 in
Width
4.25 in
Min Torque
0 ft/lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3001C
- Zoro #
- G823310420
- UPC #
- 39564150043
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Beam
- Min Torque
- 0 ft/lb
- Max Torque
- 150 ft/lb
- Color
- Silver
- Finish
- Chrome
- Material
- Steel
- Accuracy
- ±4%
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 18.875 in
- Width
- 4.25 in
- Depth
- 1.75 in
- Height
- 18.75 in
Description
Torque wrench for all around usage. Reads from 0 to 150 ft. lbs. Includes torque specification table on package.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.