CPT7900 Reciprocating Air Saw
- Mfr # CPT7900
- Zoro # G204077072
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Features
Compact and lightweight; for all general cutting; Ideal tool for periodic usage; Air reciprocating saw; Ergonomic design and robust housing handle; Adjustable guard guide; 3/8" (10 mm) stroke length; Includes (1) each 18T, 28T, 32T replacement blades
Stroke Length
3/8"
Length
8.5"
Max. Strokes per Minute
10000
Vibration
19.6 m/s (ISO-28927-8_ms2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT7900
- Zoro #
- G204077072
- UPC #
- -
- Country of Origin
- China
- Features
- Compact and lightweight; for all general cutting; Ideal tool for periodic usage; Air reciprocating saw; Ergonomic design and robust housing handle; Adjustable guard guide; 3/8" (10 mm) stroke length; Includes (1) each 18T, 28T, 32T replacement blades
- Max. Strokes per Minute
- 10000
- Vibration
- 19.6 m/s (ISO-28927-8_ms2)
- Sound dBa pressure
- 93 dBa
- Actual air consumption
- 5 1/2 cfm
- Vibration-K
- 5.2 m/s (ISO-28927-8_ms2)
- Noise level
- 82 dBa
Dimensions
- Stroke Length
- 3/8"
- Length
- 8.5"
- Min. hose size
- 3/8"
- Air inlet thread size
- 0.25 "
Description
This tool features a lock off throttle for protection against accidental start ups and an adjustable guide offers flexibility in setting depth of cut. Rear exhaust directs air away from the work area, while an ergonomic design increases comfort and handling. This tool offers the lowest vibration on the market. Strokes per minute: 10,000; air inlet thread: 1/4" NPTF; minimum hose size: 3/8"; sound dBA: 92; length: 8.5"; weight: 1.3 lbs.
Power at 10,000 strokes per minute allows you to quickly cut through material with ease.
Adjustable guard/guide allows operator to set depth of cut.
Ergonomic design for comfort and easy handling and muffler work.
Includes (1) each replacement blades: 18T, 28T, 32T.
Economical tool for body, exhaust and muffler work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.