Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Swivel Impact Socket
- Mfr # 480027
- Zoro # G023582528
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480027
- Zoro #
- G023582528
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 5/8 Inch, 1/2 Inch Drive, Heavy-Duty, High-Torque Performance - 480027 Professional Swivel Impact Socket This 5/8 inch swivel impact socket is built for professional technicians who need impact-ready access in tight and offset fastener locations. The swivel head provides added range of motion while maintaining the strength expected from a 1/2 inch drive impact socket. Made from chromium-vanadium steel alloy, it's designed for high strength, durability, and anti-corrosive protection. Heat treatment through oil quenching and a matte black oxide coating support long-term performance, with clearly stamped size markings for fast identification in the toolbox. Key Benefits Swivel design provides flexible access for fasteners in tight, hard-to-reach areas. 1/2 inch drive with 5/8 inch size fits common impact tool applications. 66mm overall length (2.6 inches) balances reach, control, and clearance. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist wear while supporting long service life. Permanently stamped size markings improve organization and quick identification. Built for heavy, professional use, it combines durable construction with the mobility needed for difficult angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.