Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Die Grinder, 3/8 in Collet, Ext, 3/8 in BSP, 1.61 HP, 18,000 RPM
- Mfr # CP3229-18ES
- Zoro # G123296684
product price:Â
$
2,772.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19.53 in
Free Speed
18,000 rpm
Air Consumption at Load
19 cfm
Air Pressure
90 psi
Air Inlet Thread Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3229-18ES
- Zoro #
- G123296684
- UPC #
- 15451556372
- Country of Origin
- Unknown
- Item
- Die Grinder
- Free Speed
- 18,000 rpm
- Air Consumption at Load
- 19 cfm
- Air Pressure
- 90 psi
- Handle Type
- Straight
- Air Inlet Gender
- Female
- Color
- Red, Black
- Collet Max Capacity
- 3/8 (10 mm)
- Housing Material
- Aluminum
- Lever Type
- Straight
- Max Power
- 1.61 hp
- Air Inlet Thread Type
- BSP
Dimensions
- Overall Length
- 19.53 in
- Air Inlet Thread Size
- 1/2 in
Description
0
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.