ANGLE DIE GRNDR 18K RPM 6mm
- Mfr # SAG7S18M6
- Zoro # G424296468
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 1/2 in
Air Consumption
25 scfm
Tool Series
200
Power Source
Air Powered
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAG7S18M6
- Zoro #
- G424296468
- UPC #
- 781150413949
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Collet Size
- 1/4 in
- Fits Chest Size
- Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
- Length
- 6 1/2 in
Details
- Item
- ANGLE DIE GRNDR 18K RPM 6mm
- Air Consumption
- 25 scfm
- Tool Series
- 200
- Power Source
- Air Powered
- Features
- Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
- Horsepower
- 0.7 hp
- Includes
- Collet, Wrenches
- Tool Weight
- 2 lb
- Application
- Grinding
- Air Pressure
- 90 psig
- Switch Type
- Lever
- Air Inlet Type
- NPT
- Speed - Maximum
- 18,000 RPM
- Exhaust Location
- Front
- Tool Style
- Right Angle
- Standards
- CE
- Grip Style
- Right Angle
Description
ANGLE DIE GRNDR 18K RPM 6mm, Horsepower 0.7 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Grip Style Right Angle, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.