Shop SIOUX TOOLS
See all product information
Create Account
SIG WHEEL GRNDER 12000 RPM-4 DI
- Mfr # SWG10S124
- Zoro # G724296458
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
35 scfm
Air Pressure
90 psig
Air Inlet Gender
Female
Wheel Diameter
4 in
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG10S124
- Zoro #
- G724296458
- UPC #
- 781150275912
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Air Consumption
- 35 scfm
- Air Pressure
- 90 psig
- Air Inlet Gender
- Female
- Standards
- CE
- Exhaust Location
- Rear
- Tool Life
- Long Lasting
- Variable Speed
- Yes
- Switch Type
- Lockoff Lever
- Grinder Type
- Right Angle Type 27
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Speed - Maximum
- 12,000 RPM
- Power Source
- Air Powered
- Air Inlet Type
- NPT
- Repairable
- Yes
- Tool Weight
- 3 lb
- Grinder Orientation
- Right Angle
- Horsepower
- 1 hp
- For Wheel Type
- Type 27
- Frequency of Use
- Frequent Maintenance to Heavy Production
Dimensions
- Wheel Diameter
- 4 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 5/16 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.