Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Die Grinder, 1/4 in Collet, 1/4 in NPT, 0.63 HP, 27,000 RPM, 20PK
- Mfr # CP872-CTN
- Zoro # G123744208
product price:Â
$
2,640.99
/pk of 20, $132.05/ea
Free Shipping & Returns
Key Features
Angle Type
Straight
Length
6.6 in
Collet Max Capacity
1/4 (6.4 mm)
Air Pressure
90 psi
Air Inlet Thread Size (in)
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP872-CTN
- Zoro #
- G123744208
- UPC #
- 015451815226
- Country of Origin
- Taiwan, Province of China
- Angle Type
- Straight
- Item
- Die Grinder
- Collet Max Capacity
- 1/4 (6.4 mm)
- Air Pressure
- 90 psi
- Max Power (hp)
- 0.63
- Air Inlet Gender
- Female
- Free Speed
- 27000
- Handle Type
- Straight
- Color
- Red,Black
- Material
- Aluminum, Composite Over-sleeve
- Starting System
- Safety Lever
- Includes
- Air Die Grinder, Wrench Spanner
- Air Inlet Thread Type
- NPT
- Vibration
- <2.5 m/s²
- Sound Pressure
- 100.9 dB(A)
- Air Consumption at Free Speed
- 26 cfm
- Air Consumption at Load
- 20 cfm
- Min Hose Dia Inch
- 0.38 in
- Sound Power
- 111.9 dB(A)
Dimensions
- Length
- 6.6 in
- Air Inlet Thread Size (in)
- 0.25
- Width
- 3.94 in
Description
Designed for general maintenance, the CP872 series is equipped with a reliable 0.6 HP (470 W) motor and an aluminum body for strength and lightness. Equipped with an integrated pneumatic regulator, it also features a contoured safety lever to ensure operator safety during high-speed grinding applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.