Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL
Mfr # 605-USN-3XL
Zoro # G6347476
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12.4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3XL
- Fits Waist Size 50-52
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-USN-3XL
- Zoro # G6347476
- UPC # 810881020864
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 50-52 |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 35 3/4 in |
Maximum Waist Size | 52 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Minimum Waist Size | 50 in |
Tag Size | 52 x 32 |
Size - Body Type | Regular |
Details
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 58 in, Maximum Waist Size 52 in, Minimum Chest Size 56 in, Minimum Waist Size 50 in, Number of Outside Pockets 6, Size 3XL, Size - Body Type Regular, Sleeve Length 35 3/4 in, Standards NFPA 70E 2012, Tag Size 52 x 32, Total Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Full Dip Sandy Latex 13G A5 Cut with 10G Fleece Liner, Size L, 12PK (GL506CL)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- MSA SAFETY Full Body Harness, XL, Nylon (10194865)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- Chicago Protective Apparel Workwear and Protective Clothing