Actuated 10", Butterfly Valve, Lug, Ductile Iron Body, SR

  • Mfr # P55L2612100SR80

  • Zoro # G9161149


product price:  $2,667.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P55L2612100SR80
Zoro #
G9161149
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10 in

Details

Item
Butterfly Valves

Description

Butterfly Valve- Lug, Body Material Ductile Iron ASTM A 536, Body Style Inline, Pipe Size 10 In., Max. Pressure 200 psi CWP, Temp. Range -30 Degrees to 275 Degrees F, Disc Material 316 Stainless Steel ASTM A351 CF8M, Seat Material EPDM, Number of Bolt Holes 12, API 609. Spring Return Rack and Pinion Actuator Sized for 80 PSI Air Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.