5in x24 in powder coated steel dust mop frame, 6PK
- Mfr # SPC24/6
- Zoro # G422965717
product price:Â
$
43.69
/pk of 6, $7.28/ea
Key Features
Frame Material
Steel
Frame Color
Black
Width
5 in
Dia.
5 in
For Use With
Dust mop & handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC24/6
- Zoro #
- G422965717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Dia.
- 5 in
- Length
- 24 in
- Thickness
- 0.236 in
Details
- Frame Material
- Steel
- Frame Color
- Black
- Item
- Dust Mop Frame
- For Use With
- Dust mop & handle
- Application
- Floor Cleaning
- Shape
- Oval
Description
5in x24 in powder coated steel dust mop frame, 6 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.