Compact Hydraulic Power Unit 12VDC, Double Acting, SAE 4 ports, 2800 PSI, 3 Liter Tank

  • Mfr # 253212

  • Zoro # G415194520


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
0.5 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
0.87 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253212
Zoro #
G415194520
UPC #
615986063842
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Height
5 1/2 in
Overall Width
4 1/4 in
Return Port Thread Size
SAE 4
Pressure Port Thread Size
SAE 4

Details

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
0.5 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
0.87 gal
Item
Hydraulic Power Unit
Built-In Features
Adjustable Relief, Pre-Wired Remote
HP
1.6 hp
RPM
2,800 RPM
Frame Design - Hydraulic Power Units
Compact
Control Station Included
Yes
Circuit Design
Double Acting
Tank Material
Poly

Description

The Chief double-acting hydraulic power unit is Bailey’s most compact 12V DC unit, measuring 16” x 4.25” x 5.5”. It delivers a maximum pressure of 3,000 PSI and 0.5 GPM at 2800 PSI. Designed for versatility, it can be mounted horizontally or vertically. Features include a 1.6 HP motor, 12V DC 1.2kW motor, 3L poly tank, adjustable relief, pre-wired remote, SAE 4 ports, and reliable performance in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.