EXTRA-LARGE FIT FIXED WALL DISPLAY MOUNT
- Mfr # RXF3
- Zoro # G016470061
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
38 in
Depth
1.50 in
Height
27.05 in
Color
Black
Features
Lateral Adjustment, Flexible, Magnetic Pull/Release System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXF3
- Zoro #
- G016470061
- UPC #
- 841872176680
- Country of Origin
- China
Dimensions
- Width
- 38 in
- Depth
- 1.50 in
- Height
- 27.05 in
- Minimum Screen Size Supported
- 49 in
- Maximum Screen Size Supported
- 98 in
- Height Adjustable
- Yes
Details
- Item
- Wall Mount
- Color
- Black
- Features
- Lateral Adjustment, Flexible, Magnetic Pull/Release System
- Device Supported
- Display
- Mount Profile
- Low Profile
- Durability
- Theft Resistant
- Maximum Load Capacity
- 250 lb
- Package Contents
- Extra-Large Fit Fixed Display Wall Mount, Leveling Screw, Ball end Hex-Key
- Product Line
- Extra-Large Fit
- Mount Pattern
- Universal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.