Chief
Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI
Mfr # 252178
Zoro # G2402247
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3625
- Max. RPM 2800
- Displacement @ High Pressure (cubic inches/rev.) 3.11 in
- Weight 21 lbs.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- SKF SKF-2307, Self Aligning Ball Brgs, 2307 (2307)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- CHIEF Hydraulic Gear Pump, 11 GPM (250092)
- CHIEF Gear Pump, 0.62 CID, CW Rotation (252200)
- CHIEF Hydraulic Gear Pump, 0.85 Dsplacemnt, Left (CBD-F314-A-P-A)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- Chief Hydraulic Pumps