Shop All Hydraulic Gear Pumps
Chief
Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid
Mfr # 252166
Zoro # G2401422
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure 2900
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) 1.52 in
- Weight 9.5 lbs.
Product Information
- Brand Chief
- MFR # 252166
- Zoro # G2401422
- UPC # 615986030691
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Description
This model has an all aluminium construction, high pressure Hydraulic Gear Pump with 7 displacement sizes from 0.07 to 0.48 cu.in/rev. (1.3 to 8.0 cm3/rev). The standard mounting fl ange is SAE AA – 2 bolt, standard ports are SAE-8 inlet and SAE-6 outlet, and standard drive shaft is 1/2 inch straight shaft with 1/8 inch key, Recommended working conditions: FILTRATION: 25 micron or better OIL VISCOSITY: 6 to 200 cSt INLET PRESSURE: 12 to 32 psi abs. OIL TEMPERATURE: -25 to 80 degrees C (-12 to 175 degrees F). AMBIENT: -22 to 55 degrees C (-8 to 130 degrees F)., Optional 9 tooth spline shaft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAK 1 1/2)
- CENTURY Unit Bearing Fan Motor (250)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5258)
- D&D 882mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA882)
- CHIEF Hydraulic Gear Pump, 13 GPM (250093)
- CHIEF Hydraulic Gear Pump, 11 GPM (250092)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- CHIEF Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm (252217)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- CHIEF Hydraulic Gear Pump, 0.85 Dsplacemnt, Left (CBD-F314-A-P-A)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- Chief Hydraulic Gear Pumps