Chief

Hydraulic Gear Pump, Two Stage, 11 gpm


product price: $266.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Max. Pressure 3045
  • Ports (Inlet) 1/2 in NPT
  • Max. RPM 3600
  • Ports (Outlet) 1/2 in NPT
See all product information

Product Information

Dimensions

Shaft Length (In.) 1 1/2 in
Shaft Dia. (In.) 1/2 in
Discharge Connection Size 1/2 in
Shaft Outer Diameter 1/2 in
Media Intake Connection Size 1/2 in
Shaft Length 1 1/2 in

Details

Promotion Restriction Not eligible for promotion
Max. Pressure 3045
Ports (Inlet) 1/2 in NPT
Max. RPM 3600
Ports (Outlet) 1/2 in NPT
Mounting Flange 4 Bolt
Max. PSI 1st Stage 400 psi
Nominal Flow (GPM) 10 / 2.9 (85% eff)
Item Hydraulic Gear Pump
Unloading Valve Preset Pressure (psi) 650
Drive Shaft (In.) 1/2 in
GPM @ 1000 PSI 3.2 gpm
Displacement @ High Pressure (cubic inches/rev.) .537/.220 in
Displacement @ Low Pressure (cubic inches/rev.) 11
Max. PSI 2nd Stage 3,000 psi
Input RPM 3,600 RPM
Rotation CW
GPM @ 2000 PSI 6.5 gpm
Application Log Splitter
Type Two Stage
HP Required 8
Displacement @ High Pressure per Revolution 0.22 cu in/rev
Operating Pressure - Maximum 3,045 psi
Flow Rate @ 2000 psi 6.5 gpm
Flow Rate First Stage - Maximum 11 gpm
Required Horsepower 8 hp
Displacement @ Low Pressure per Revolution 0.537 cu in/rev
Discharge Connection Type NPT
Drive Type External
Flow Rate @ 1000 psi 3.2 gpm
Control Valve Pressure Relief - Maximum 652 psi
Pressure 2nd Stage - Maximum 3,000 psi
Motor Speed - Maximum 3,600 RPM
Pressure 1st Stage - Maximum 400 psi
Media Intake Connection Type NPT

Description

Hydraulic Gear Pump, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Displacement @ High Pressure per Revolution 0.22 cu in/rev, Displacement @ Low Pressure per Revolution 0.537 cu in/rev, Motor Speed - Maximum 3,600 RPM, Rotation CW, Mounting Type 4 Bolt, Control Valve Pressure Relief - Maximum 652 psi, Drive Type External, Flow Rate @ 1000 psi 3.2 gpm, Flow Rate @ 2000 psi 6.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.