
Guided Journal: A Trillion Things All Moms Do That Get Taken For Granted, (100) 8.15 x 4.5 Sheets
Mfr # 9780735381025
Zoro # G123332764
product price:Â $14.99
/eaKey Features
Sheet Size
8.15 in x 4.5 in
Paper Color
White
Number of Sheets
100
Recycled Content
0%
Cover Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9780735381025
Zoro #
G123332764
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
8.15 in x 4.5 in
Width
4-3/4 in
Height
8-1/4 in
Details
Paper Color
White
Number of Sheets
100
Recycled Content
0%
Cover Color
Multicolor
Cover Material
Paperboard
Binding Location
Side
Item
Guided Journal
Binding
Sewn
Format
Daily Writing Prompts; Guided Journal Format
Number of Sections
1
Description
Perfect for expert, fairly new and expecting moms, this guided journal is a funny (yet heartfelt) way for any mom to take inventory of all her accomplishments (not to mention total up approximately how much money her kids owe her). If you're not a mom, gift it to yours to make amends for all the countless things you took for granted; or if you are a mom, gift it to a mother to be, if only to give her a helpful heads up on what's to come. No matter the occasion, A Trillion Things All Moms Do That Get Taken for Granted provides a fun, lighthearted path for recording a mother's memories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.