Guided Journal: Am I Overthinking This? by Michelle Rial, Multicolor Cover, (64) 7 x 5 Sheets

  • Mfr # 9781797205304

  • Zoro # G423333270


product price:  $14.95
/ea

Key Features

Cover Material
Paperboard
Recycled Content
0%
Number of Sheets
64
Width
5-1/4 in
Number of Sections
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9781797205304
Zoro #
G423333270
UPC #
-
Country of Origin
China

Dimensions

Width
5-1/4 in
Sheet Size
7 in x 5 in
Height
7-1/2 in

Details

Cover Material
Paperboard
Recycled Content
0%
Number of Sheets
64
Number of Sections
1
Binding
Sewn
Cover Color
Multicolor
Paper Color
White
Format
Daily Writing Prompts; Guided Journal Format
Item
Guided Journal
Binding Location
Side

Description

Featuring engaging imagery, easy-to-follow writing prompts and plenty of space to capture "overthoughts," Am I Overthinking This? by Michelle Rial provides a compassionate, relatable release valve to help get "overthinking" out of your head and onto paper. Brimming with Michelle Rial's witty, fun-to-read charts, it's a must-have companion for people who love humorous, relatable visuals, too. If you're a fan of her bestselling book, Am I Overthinking This? Over-Answering Life's Questions in 101 Charts, this guided writing journal might prove to be the perfect, in-practice companion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products