
Guided Journal: Calm the Chaos - A Daily Practice for a More Peaceful Life, (72) 7 x 5 Sheets
Mfr # 9781452169958
Zoro # G823332392
product price:Â $14.95
/eaKey Features
Binding Location
Side
Cover Material
Paperboard
Number of Sheets
72
Binding
Sewn
Recycled Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9781452169958
Zoro #
G823332392
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
7 in x 5 in
Details
Binding Location
Side
Cover Material
Paperboard
Number of Sheets
72
Binding
Sewn
Recycled Content
0%
Number of Sections
1
Paper Color
White
Cover Color
White/Gold
Item
Guided Journal
Format
Daily Writing Prompts; Guided Journal Format
Description
Trying to juggle multiple responsibilities while trying to balance family, work, social and personal time can be overwhelming, and Calm the Chaos - A Daily Practice for a More Peaceful Life might be just the thing to help you. Taking the time to develop a daily routine of reflection and intention can do wonders to calm inner chaos, and this journal's clear, easy-to-follow writing prompts make it easy. Though the journal might not solve problems, it can do wonders for those trying to manage daily stress and quell anxiety. Start developing the right habits and let Calm the Chaos help you find inner balance, harmony and tranquility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.