
Guided Journal: Two Minute Evenings - Wind Down Your Day by Neil Pasricha, (152) 6.25 x 4.75 Sheets
Mfr # 9781797229874
Zoro # G623333278
product price:Â $16.95
/eaKey Features
Width
5.1 in
Format
Daily Writing Prompts; Guided Journal Format
Binding
Sewn
Cover Color
Blue/Silver
Number of Sections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9781797229874
Zoro #
G623333278
UPC #
-
Country of Origin
China
Dimensions
Width
5.1 in
Height
6.55 in
Sheet Size
6.25 in x 4.75 in
Details
Format
Daily Writing Prompts; Guided Journal Format
Binding
Sewn
Cover Color
Blue/Silver
Number of Sections
1
Number of Sheets
152
Recycled Content
0%
Item
Guided Journal
Paper Color
White
Binding Location
Side
Cover Material
Paperboard
Description
From the acclaimed author of the bestselling Two Minute Mornings, Neil Pasricha's calming follow-up: Two Minute Evenings - Wind Down Your Day with Intention, encourages reflection while offering a quick and easy way to let go of stress and build good sleeping habits. Use its easy-to-follow thinking and writing prompts to focus the mind, establish a practice of gratitude and cultivate happiness. Drawn from psychological research, it delivers an effective way to scroll back through your day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.