
Liberty London Embroidered Cover Journal, Ianthe Bloom Artwork, Medium/College Rule, 50 10x7 Sheets
Mfr # 9780735376861
Zoro # G423332167
product price:Â $21.99
/eaKey Features
Sheet Size
10 in x 7 in
Paper Color
White
Number of Sheets
50
Recycled Content
100%
Cover Color
Multicolor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9780735376861
Zoro #
G423332167
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
10 in x 7 in
Width
7-1/4 in
Sheet Ruling Size
9/32 in
Height
10-1/4 in
Details
Paper Color
White
Number of Sheets
50
Recycled Content
100%
Cover Color
Multicolor
Cover Material
Cloth Exterior, Paperboard Core
Binding Location
Side
Item
Journal
Binding
Sewn
Format
Medium/College Rule
Number of Sections
1
Cover Design
Ianthe Bloom Artwork
Description
Known for their floral patterns and eclectic themes, Liberty London offers a wonderful range of innovative designs that resonate, and their Embroidered Cover Journals are no exception. To inspire you to pour out your thoughts on each richly textured page, inviting embroidery adorns the cover of each book's cover. Handmade to exacting standards with quality cloth and recycled cotton-fiber paper, these luxurious journals are as aesthetically pleasing as they are practical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.