Guided Journal: Spark Adventure - A Journal for Trailblazers and Wanderers, (88) 8 x 6 Sheets

  • Mfr # 9781797222165

  • Zoro # G623332165


product price:  $16.95
/ea

Key Features

Sheet Size
8 in x 6 in
Recycled Content
0%
Binding
Sewn
Paper Color
White
Number of Sheets
88
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9781797222165
Zoro #
G623332165
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
8 in x 6 in
Width
6.3 in
Height
8-1/4 in

Details

Recycled Content
0%
Binding
Sewn
Paper Color
White
Number of Sheets
88
Item
Guided Journal
Cover Color
Green/Gold
Number of Sections
1
Binding Location
Side
Cover Material
Paperboard
Format
Daily Writing Prompts; Guided Journal Format

Description

Blaze a new path with Spark Adventure - A Journal for Trailblazers & Wanderers. Part of the popular Spark series, this inspiring journal can lead you to new discoveries and give you a place to record them. Let adventure lead the way and capture all the details! Peppered with engaging artwork and inspiring prompts, this guided journal provides the help one might need to identify unexpected paths, broaden horizons and reflect on meaning; and with its mix of inviting page styles and layouts, it also has plenty of space for self-expression.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.