Paperblanks Hardcover Journal, Laurel Burch Celestial Magic Art, Medium/College Rule, 72 9x7 Sheets

  • Mfr # 9781439796917

  • Zoro # G823333221


product price:  $24.95
/ea

Key Features

Paper Color
Cream
Number of Sections
1
Cover Material
Paperboard
Format
Medium/College Rule
Width
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9781439796917
Zoro #
G823333221
UPC #
-
Country of Origin
China

Dimensions

Width
7-1/4 in
Sheet Size
9 in x 7 in
Height
9-1/4 in
Sheet Ruling Size
9/32 in

Details

Item
Journal
Paper Color
Cream
Number of Sections
1
Cover Material
Paperboard
Format
Medium/College Rule
Paper Weight
32 lb
Recycled Content
100%
Number of Pockets
1
Number of Sheets
72
Binding
Sewn
Binding Location
Side
Cover Color
Multicolor
Cover Design
Laurel Burch Celestial Magic Artwork

Description

Known for their elegantly stunning cover designs, all inspired by some of humanity's greatest cultural achievements, Paperblanks Hardcover Journals are designed to inspire you to find your muse and blaze your own path forward. Stretch out on custom-designed laid paper to detail your thoughts and feelings, your plans and achievements. To minimize distractions and ease your path forward, each journal features lay-flat, smyth-sewn binding.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.