
Paperblanks Hardcover Journal, Jane Austen Persuasion Artwork, Medium/College Rule, 72 9 x 7 Sheets
Mfr # 9781439798836
Zoro # G123333334
product price:Â $24.95
/eaKey Features
Sheet Size
9 in x 7 in
Paper Color
Cream
Number of Sheets
72
Recycled Content
100%
Cover Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9781439798836
Zoro #
G123333334
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
9 in x 7 in
Sheet Ruling Size
9/32 in
Height
9-1/4 in
Width
7-1/4 in
Details
Paper Color
Cream
Number of Sheets
72
Recycled Content
100%
Cover Color
Multicolor
Cover Material
Paperboard
Binding Location
Side
Paper Weight
32 lb
Item
Journal
Binding
Sewn
Cover Design
Jane Austen Persuasion Artwork
Format
Medium/College Rule
Number of Pockets
1
Number of Sections
1
Description
Known for their elegantly stunning cover designs, all inspired by some of humanity's greatest cultural achievements, Paperblanks Hardcover Journals are designed to inspire you to find your muse and blaze your own path forward. Stretch out on custom-designed laid paper to detail your thoughts and feelings, your plans and achievements. To minimize distractions and ease your path forward, each journal features lay-flat, smyth-sewn binding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.