240VAC, 120 Amps, Both Electric Tankless Water Heater

  • Mfr # ER-120L/240

  • Zoro # G7899501


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Watts
28,800
Voltage
240VAC
Amps AC
120
Water Heater Application
General Purpose
Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER-120L/240
Zoro #
G7899501
UPC #
883232511243
Country of Origin
United States

Dimensions

Width
17 1/2 in
Wire Size
8 AWG
Depth
6 1/4 in
Height
15 1/4 in
Overall Depth
6.25 in
Overall Width
17.5 in
Overall Height
15.25 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tankless Water Heater
Watts
28,800
Voltage
240VAC
Amps AC
120
Water Heater Application
General Purpose
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Water Connection
3/4 in NPT
Temp. Rise @ 2.5 GPM
79 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Temp. Range
Ambient Plus Temp Rise
Phase - Water Heaters
1
Elements
Bare Wire Nickel Chrome
Phase
Single
NEMA Rating
1
Watts - Water Heaters
28,800 W
Includes
(6) Faucet Flow Controls
Commercial / Residential
Both
Mounting
Horizontal
Amps - Water Heaters
120 A
Water Heater Design
Point-of-Use
Pressure Range
25 to 80 psi
Voltage - Water Heaters
240
Standards
CE, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Max. Flow Rate
4.5 gpm
Temp. Rise @ 4.0 GPM
49 Degrees F
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Min. Flow Activation
0.35 gpm
Residential / Commercial
Both
Temp. Rise @ 2.5 GPM - Water Heaters
79 Degrees F
Operating Voltage
240V AC
Electrical Connection Type
Hardwired
Maximum Water Pressure
80 psi
Market
Commercial, Residential
Power Consumption
28,800 W
Current
120 A
Housing Material
Steel
Mounting Orientation
Horizontal
Minimum Water Pressure
25 psi
Minimum Delivered Temperature
70 Degrees F
Application
Mop Sinks, Showers, Whole Home
For Number of Faucets
6
Mounting Type
Wall Mounting
Temperature Rise @ Flow
44 Degrees F @ 4.5 gpm, 56 Degrees F @ 3.5 gpm, 79 Degrees F @ 2.5 gpm
Minimum Flow Activation
0.35 gpm
Maximum Flow Rate
4.5 gpm
Maximum Delivered Temperature
160 Degrees F
Adjustable Thermostat
Yes
Environment
Indoor
Cold Inlet Type
NPT
Hot Outlet Type
NPT
Cold Inlet Gender
Male
Cord Conductor Gauge
8 AWG Wire
Element Material
Celcon Plastic
Hot Outlet Connection Gender
Female

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 4.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 15.25 in, Overall Width 17.5 in, Overall Depth 6.25 in, Power Consumption 28,800 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 120 A, Environment Indoor, Market Commercial, Residential, Application Mop Sinks, Showers, Whole Home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.