Zoro Homepage

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-15L/120 110F

  • Zoro # G3814594


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
1800
Amps - Water Heaters
15
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-15L/120 110F
Zoro #
G3814594
UPC #
883232517481
Country of Origin
United States

Dimensions

Overall Width
9.63 in
Height
6-1/4"
Overall Height
6.25 in
Depth
2-3/4"
Width
9-5/8"
Overall Depth
2.75 in
Wire Size
14 AWG
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
1800
Amps - Water Heaters
15
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Default Temperature
110 Degrees F
Elements
Bare Wire Nickel Chrome
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Item - Water Heaters
Electric Tankless Water Heater
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Max. Flow Rate
1 gpm
Temp. Rise @ 0.5 GPM
25 Degrees F
Mounting
Vertical
NEMA Rating
1
Pressure Range
25 to 150 psi
Includes
Compression Fittings, Faucet Flow Controls
Water Connection
3/8" Compression
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Phase
Single
Environment
Indoor
Housing Material
Aluminum
Maximum Delivered Temperature
160 Degrees F
Maximum Water Pressure
80 psi
Adjustable Thermostat
No
Market
Commercial, Residential
Mounting Type
Wall Mounting
Maximum Flow Rate
1 gpm
Hot Outlet Type
Compression
Mounting Orientation
Vertical
Current
15 A
Element Material
Celcon Plastic
Minimum Water Pressure
25 psi
Cord Conductor Gauge
14 AWG Wire
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Operating Voltage
120V AC
Temperature Rise @ Flow
25 Degrees F @ 0.50 gpm, 35 Degrees F @ 0.35 gpm
Minimum Flow Activation
0.2 gpm
Power Consumption
1,800 W
Cold Inlet Type
Compression
Energy Factor
0.99
Minimum Delivered Temperature
110 Degrees F

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 1,800 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.