Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-30L/208 110F

  • Zoro # G3814579


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
6240
Amps - Water Heaters
30
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-30L/208 110F
Zoro #
G3814579
UPC #
883232516996
Country of Origin
United States

Dimensions

Width
9-5/8"
Overall Depth
2.75 in
Depth
2-3/4"
Overall Width
9.63 in
Overall Height
6.25 in
Wire Size
10 AWG
Height
6-1/4"
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
6240
Amps - Water Heaters
30
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Default Temperature
110 Degrees F
Pressure Range
25 to 150 psi
Item - Water Heaters
Electric Tankless Water Heater
Water Connection
3/8" Compression
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Max. Flow Rate
2 gpm
NEMA Rating
1
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 1.5 GPM
28 Degrees F
Phase
Single
Includes
Compression Fittings, Faucet Flow Controls
Mounting
Vertical
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Maximum Water Pressure
80 psi
Energy Factor
0.99
Cold Inlet Type
Compression
Current
30 A
Minimum Delivered Temperature
110 Degrees F
Minimum Flow Activation
0.2 gpm
Environment
Indoor
Mounting Orientation
Vertical
Maximum Flow Rate
2 gpm
Operating Voltage
208V AC
Minimum Water Pressure
25 psi
Element Material
Celcon Plastic
Cord Conductor Gauge
10 AWG Wire
Hot Outlet Type
Compression
Power Consumption
6,240 W
Temperature Rise @ Flow
21 Degrees F @ 2 gpm, 28 Degrees F @ 1.50 gpm, 43 Degrees F @ 1 gpm, 85 Degrees F @ 0.50 gpm, 90 Degrees F @ 0.35 gpm
Housing Material
Aluminum
Market
Commercial, Residential
Mounting Type
Wall Mounting
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Adjustable Thermostat
No
Maximum Delivered Temperature
160 Degrees F

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 6,240 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.