Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-40L/208 110F

  • Zoro # G3814585


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
8320
Amps - Water Heaters
40
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-40L/208 110F
Zoro #
G3814585
UPC #
883232517580
Country of Origin
United States

Dimensions

Overall Width
9.63 in
Depth
2-3/4"
Width
9-5/8"
Overall Depth
2.75 in
Overall Height
6.25 in
Height
6-1/4"
Wire Size
8 AWG
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
8320
Amps - Water Heaters
40
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
NEMA Rating
1
Elements
Bare Wire Nickel Chrome
Pressure Range
25 to 150 psi
Mounting
Vertical
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Default Temperature
110 Degrees F
Temp. Rise @ 1.5 GPM
38 Degrees F
Includes
Compression Fittings, Faucet Flow Controls
Max. Flow Rate
2 gpm
Phase
Single
Water Connection
3/8" Compression
Item - Water Heaters
Electric Tankless Water Heater
Housing Material
Aluminum
Environment
Indoor
Operating Voltage
208V AC
Cord Conductor Gauge
8 AWG Wire
Current
40 A
Power Consumption
8,320 W
Maximum Delivered Temperature
160 Degrees F
Mounting Type
Wall Mounting
Market
Commercial, Residential
Adjustable Thermostat
No
Cold Inlet Type
Compression
Hot Outlet Type
Compression
Minimum Water Pressure
25 psi
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Maximum Water Pressure
80 psi
Temperature Rise @ Flow
28 Degrees F @ 2 gpm, 38 Degrees F @ 1.50 gpm, 57 Degrees F @ 1 gpm, 90 Degrees F @ 0.35 gpm, 90 Degrees F @ 0.50 gpm
Maximum Flow Rate
2 gpm
Minimum Delivered Temperature
110 Degrees F
Energy Factor
0.99
Mounting Orientation
Vertical
Element Material
Celcon Plastic
Minimum Flow Activation
0.2 gpm

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 8,320 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 40 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.