1.6TB 2.5IN U.2 15MM SOLIDIGM P5620 HG PERF HG END 3X NVME
Mfr # UCS-NVB1T6O1P=
Zoro # G816274128
product price:Â $6,635.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Height
0.6 in
Storage Capacity
1.60 TB
Device Supported
Server
Hot Pluggable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCS-NVB1T6O1P=
Zoro #
G816274128
UPC #
-
Country of Origin
China
Dimensions
Height
0.6 in
Details
Interface
PCI Express NVMe
Item
Solid State Drive
Storage Capacity
1.60 TB
Device Supported
Server
Hot Pluggable
Yes
Drive Type
Internal
For Use With
Cisco UCS C240 M7 SFF Rack Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.