1.6TB 2.5IN U.2 15MM SOLIDIGM P5620 HG PERF HG END 3X NVME
Mfr # UCS-NVB1T6O1PM6
Zoro # G416274160
product price:Â $4,250.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
1.60 TB
Interface
PCI Express NVMe
Height
0.6 in
For Use With
Cisco UCS C-Series Rack Servers
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCS-NVB1T6O1PM6
Zoro #
G416274160
UPC #
-
Country of Origin
China
Dimensions
Height
0.6 in
Details
Storage Capacity
1.60 TB
Interface
PCI Express NVMe
For Use With
Cisco UCS C-Series Rack Servers
Drive Type
Internal
Device Supported
Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.