Zoro Homepage

Surge Protection Device, 1000V, 3 Poles, 2 Wires

  • Mfr # DS50PVS-1000

  • Zoro # G502664226


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Din Rail
Voltage
1000V
Number of Poles
3
Voltage Protection Rating
2500V
Number of Wires
2 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50PVS-1000
Zoro #
G502664226
UPC #
-
Country of Origin
China

Dimensions

Length
90 mm
Depth
54 mm
Width
67 mm

Details

Item
Surge Protection Device
Mounting Style
Din Rail
Voltage
1000V
Number of Poles
3
Voltage Protection Rating
2500V
Number of Wires
2 Wires
Modes of Protection
DC+-DC-, DC+-G, DC--G
Max. Surge Current per Mode
40kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
50kA
Max. Continuing Operating Voltage
1200V
IP Rating
IP20
Enclosure Material
Thermoplastic
Standards
UL 1449 Type 1CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.