Zoro Homepage

Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60"

  • Mfr # 55-154-035101-EC

  • Zoro # G7292588


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Width
60 in
Length
90 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Size
88 in L x 58 in W x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-154-035101-EC
Zoro #
G7292588
UPC #
052963013061
Country of Origin
China

Dimensions

Width
60 in
Length
90 in
Size
88 in L x 58 in W x 23 in H
Height
24 in

Details

Item
Cover,Chair,Med,Rect/Oval,Table,Grey
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Chair,Med,Rect/Oval,Table,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products