Shop CLE-FORCE
See all product information
Create Account
1-11/16 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68788
- Zoro # G223506553
product price:
$
212.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper Shank
Drill Bit Size
1-11/16 in
Material - Machining
High Speed Steel
Number of Flutes
2
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68788
- Zoro #
- G223506553
- UPC #
- 697334687887
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Morse Taper
- 5
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Item
- Taper Shank Drill Bit
Dimensions
- Drill Bit Size
- 1-11/16 in
- Flute Length
- 10.125 in
- Overall Length
- 17.125 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.