Shop CLE-FORCE
See all product information
Create Account
27/64 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68797
- Zoro # G423506490
product price:
$
13.69
/ea
Key Features
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Measurement System
Inch
Morse Taper
1
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68797
- Zoro #
- G423506490
- UPC #
- 697334687979
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Morse Taper
- 1
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
Dimensions
- Drill Bit Size
- 27/64 in
- Overall Length
- 7-1/4 in
- Flute Length
- 3.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.