39/64 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68809
- Zoro # G223506584
product price:
$
22.29
/ea
Key Features
Spiral Direction
Right Hand
Drill Bit Point Type
Radial
Overall Length
8-3/4 in
Drill Bit Size
39/64 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68809
- Zoro #
- G223506584
- UPC #
- 697334688099
- Country of Origin
- China
Dimensions
- Overall Length
- 8-3/4 in
- Drill Bit Size
- 39/64 in
- Flute Length
- 4.875 in
Details
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Morse Taper
- 2
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.