Shop CLE-FORCE
See all product information
Create Account
31/32 1682 GP BLKOX #3 TAPER SHANK DRL
- Mfr # C68832
- Zoro # G923506860
product price:
$
40.59
/ea
Key Features
Measurement System
Inch
Overall Length
11 in
Finish - Machining
Black Oxide
Flute Type
Spiral Flute
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68832
- Zoro #
- G923506860
- UPC #
- 697334688327
- Country of Origin
- China
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 3
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 11 in
- Flute Length
- 6.375 in
- Drill Bit Size
- 31/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.