63/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68705
- Zoro # G923505962
product price:
$
27.19
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Drill Bit Size
63/64 in
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68705
- Zoro #
- G923505962
- UPC #
- 697334687054
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 63/64 in
- Flute Length
- 3.125 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.